Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # S2126305-M8X1

  • Zoro # G2905058


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2126305-M8X1
Zoro #
G2905058
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
93.00mm
Tap Thread Size
M8-1
Thread Length
10.00mm
Square Size
6.20 mm
Thread Size
M8x1
Shank Length
55.00 mm
75% Thread Drill Size
7.00 mm
Drill Bit Size
7.00 mm
65% Thread Drill Size
9/32 in
55% Thread Drill Size
7.25 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, O, P, S
Thread Limit
6HX
Shank Type - Machining
Weldon Flat
Thread Standard
Metric Fine
Thread Pitch
1.00 mm
Series
Prototex Synchrospeed
Primary Material Application
All Materials
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
S2126305

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 7.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.