Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # M203009-EGM6

  • Zoro # G2516208


product price: $72.19
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M203009-EGM6
Zoro #
G2516208
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
8.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
93.00mm
Tap Thread Size
M6-1
Pitch Diameter Limit
6HMOD
Thread Length
18.00mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Square Size
6.20 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Shank Length
55.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Tap Finish
Steam Oxide
Tap Thread Type
EGM
Thread Direction
Right Hand
List Number
M203009
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Material Grade - Machining
VAP
Primary Material Application
Stainless Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
P
Measurement System
Metric
Extended Neck
Yes
Class of Fit
6HMOD
Secondary Material Application
Steel
Thread Limit
6HMOD
Features
For Long-Chipping Materials
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 90 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.