Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # M2126305-M8X0.5

  • Zoro # G2517142


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2126305-M8X0.5
Zoro #
G2517142
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
84.00mm
Thread Length
15.00mm
Tap Thread Size
M8-0.5
Drill Bit Size
7.50 mm
Square Size
4.90 mm
Shank Length
23.00 mm
Thread Size
M8x0.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Limit
6HX
Thread Pitch
0.50 mm
Secondary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
Prototex X·pert M
Spiral Direction
Neutral
Thread Standard
Metric Fine
Extended Neck
Yes
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Class of Fit
H3
Helix Angle
0 Degrees
List Number
M2126305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x0.5, Metric, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.