Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # M22263-UNC5/16

  • Zoro # G2518262


product price: $64.99
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22263-UNC5/16
Zoro #
G2518262
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Tap Thread Size
5/16"-18
Thread Length
11/16"
55% Thread Drill Size
I
75% Thread Drill Size
F
Drill Bit Size
0.2600 in
Shank Length
23.00 mm
Square Size
4.90 mm
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Threads per Inch
18
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Measurement System
Fractional Inch
Thread Limit
H4, H5
Thread Standard
UNC
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M22263

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.