Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # M23213-UNF1/4

  • Zoro # G2518597


product price: $57.19
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23213-UNF1/4
Zoro #
G2518597
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/8"
Tap Thread Size
1/4"-28
Thread Length
9/16"
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Shank Length
1 31/32 in
75% Thread Drill Size
5.45 mm
Drill Bit Size
0.2170 in
Square Size
0.2170 in
55% Thread Drill Size
5.70 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H3, H4
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
28
Thread Standard
UNF
Series
Prototex X·pert M
Secondary Material Application ISO Code
P
Class of Fit
6H
Measurement System
Fractional Inch
Spiral Direction
Neutral
Secondary Material Application
Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M23213

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3/H4, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.