Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # M2321305-UNF1/4

  • Zoro # G2518579


product price: $70.85
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2321305-UNF1/4
Zoro #
G2518579
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/8"
Tap Thread Size
1/4"-28
Thread Length
9/16"
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Shank Length
50.00 mm
Thread Size
1/4"-28
Square Size
5.50 mm
Drill Bit Size
0.2170 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Series
Prototex X·pert M
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
H3, H4
Secondary Material Application
Steel
Thread Standard
EGUNF
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Class of Fit
6H
Helix Angle
0 Degrees
List Number
M2321305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-28, EGUNF, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3/H4, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.