Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # M23263-UNF7/16

  • Zoro # G2518953


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23263-UNF7/16
Zoro #
G2518953
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Tap Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Drill Bit Size
0.3900 in
Shank Length
24.00 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Square Size
6.20 mm
75% Thread Drill Size
9.95 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
P
Class of Fit
6H
Secondary Material Application
Steel
Spiral Direction
Neutral
Series
Prototex X·pert M
Thread Limit
H4, H5
Thread Standard
UNF
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M23263

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H4/H5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.