Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # M2326305-UNF7/16

  • Zoro # G2518868


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2326305-UNF7/16
Zoro #
G2518868
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Tap Thread Size
7/16"-20
Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
Shank Length
24.00 mm
55% Thread Drill Size
10.20 mm
Drill Bit Size
0.3700 in
65% Thread Drill Size
10.00 mm
Square Size
6.20 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNF
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Series
Prototex X·pert M
Shank Type - Machining
Straight
Thread Limit
H4, H5
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Class of Fit
6H
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M2326305

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H4/H5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.