Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # P2036035-M12

  • Zoro # G2521939


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2036035-M12
Zoro #
G2521939
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
180.00mm
Tap Thread Size
M12-1.75
Thread Length
23.00mm
65% Thread Drill Size
10.50 mm
Drill Bit Size
10.20 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Square Size
7.00 mm
75% Thread Drill Size
10.30 mm
Shank Length
27.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
D5, D6
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
1.75 mm
Series
Prototex X·pert P
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees
List Number
P2036035
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 180 mm, High Speed Steel, TiN, Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D5/D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.