Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # P223009-EGUNC8

  • Zoro # G2901059


product price: $40.65
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P223009-EGUNC8
Zoro #
G2901059
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
3-1/4"
Thread Length
9/16"
Pitch Diameter Limit
3B
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Shank Length
50.00 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Square Size
4.90 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
List Number
P223009
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Thread Standard
UNC
Features
For Long-Chipping Materials
Coolant Fed
Non-Coolant Through
Thread Limit
3B
Secondary Material Application ISO Code
N, O
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
32
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Class of Fit
3B
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Plug, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.