Spiral Point Tap, Taper, 3
Mfr # P22310-UNC1/4
Zoro # G2901162
product price: $47.19
/eaKey Features
Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P22310-UNC1/4
Zoro #
G2901162
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Tap Thread Size
1/4"-20
Thread Length
9/16"
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Drill Bit Size
0.2010 in
Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
5.50 mm
Shank Length
50.00 mm
Pitch Diameter Limit
2B
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size #7, Thread Limit H5/H6, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.