Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # P22360-UNC9/16

  • Zoro # G2901409


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P22360-UNC9/16
Zoro #
G2901409
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
7/16"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Thread Length
1"
Tap Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
75% Thread Drill Size
12.20 mm
Thread Size
9/16"-12
Square Size
9.00 mm
Drill Bit Size
0.4800 in
65% Thread Drill Size
12.50 mm
Shank Length
29.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H5, H6
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application
Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Series
Prototex X·pert P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Threads per Inch
12
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P22360

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H5/H6, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.