Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # P23200-UNF1/4

  • Zoro # G2901917


product price: $48.15
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23200-UNF1/4
Zoro #
G2901917
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Tap Thread Size
1/4"-28
Thread Length
9/16"
65% Thread Drill Size
7/32 in
Square Size
5.50 mm
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Shank Length
50.00 mm
Drill Bit Size
0.2170 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
6H
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Limit
H2, H3
Threads per Inch
28
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
UNF
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Series
Prototex X·pert P
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P23200

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2/H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.