Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # P2336005-UNF5/16

  • Zoro # G2902203


product price: $71.49
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2336005-UNF5/16
Zoro #
G2902203
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Tap Thread Size
5/16"-24
Thread Length
11/16"
55% Thread Drill Size
9/32 in
Square Size
0.1930 in
Drill Bit Size
0.2720 in
75% Thread Drill Size
I
Shank Length
7/8 in
Thread Size
5/16"-24
65% Thread Drill Size
J
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Limit
H3, H4
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Class of Fit
H3
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
24
Series
Prototex X·pert P
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Helix Angle
0 Degrees
List Number
P2336005
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, TiN, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.