Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # P233602-UNEF3/8

  • Zoro # G2902291


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P233602-UNEF3/8
Zoro #
G2902291
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Tap Thread Size
3/8"-32
Thread Length
13/16"
Thread Size
3/8"-32
Square Size
5.50 mm
Shank Length
23.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNEF
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Thread Limit
2B
Series
Prototex X·pert P
Threads per Inch
32
Class of Fit
H3
Spiral Direction
Neutral
Thread Standard
UNEF
Helix Angle
0 Degrees
List Number
P233602
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-32, UNEF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Thread Limit 2B, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.