Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # S2021302-M3

  • Zoro # G2903929


product price: $40.69
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2021302-M3
Zoro #
G2903929
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
71.00mm
Thread Length
5.00mm
Tap Thread Size
M3-0.5
Thread Size
M3x0.5
65% Thread Drill Size
#38
Square Size
4.90 mm
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Drill Bit Size
2.50 mm
Shank Length
52.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, O, P, S
Primary Material Application
All Materials
Extended Neck
Yes
Thread Pitch
0.50 mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Thread Limit
6HX
Series
Prototex Synchrospeed
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
S2021302

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 70 mm, High Speed Steel, THL, Right Hand, Thread Length 5 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.