Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # S2026305-M12

  • Zoro # G2903737


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2026305-M12
Zoro #
G2903737
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.75
Thread Length
17.50mm
Shank Length
42.00 mm
Square Size
9.00 mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Drill Bit Size
10.20 mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, M, N, O, P, S
Spiral Direction
Neutral
Primary Material Application
All Materials
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
1.75 mm
Thread Limit
6HX
Thread Standard
Metric Coarse
Series
Prototex Synchrospeed
Class of Fit
6H
Helix Angle
0 Degrees
List Number
S2026305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.5 mm, 75 Percent Thread Drill Size 10.30 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.