Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # S2126302-M10X1.25

  • Zoro # G2904750


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2126302-M10X1.25
Zoro #
G2904750
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
104.00mm
Tap Thread Size
M10-1.25
Thread Length
12.00mm
75% Thread Drill Size
0.3438 in
Drill Bit Size
8.75 mm
Square Size
8.00 mm
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
Shank Length
61.00 mm
Thread Size
M10x1.25
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Thread Pitch
1.25 mm
Thread Limit
6HX
Spiral Direction
Neutral
Thread Standard
Metric Fine
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Series
Prototex Synchrospeed
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, O, P, S
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
S2126302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 12.5 mm, 75 Percent Thread Drill Size 0.3438 in, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.