Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # S2126305-M10X1.25

  • Zoro # G2904988


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2126305-M10X1.25
Zoro #
G2904988
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
104.00mm
Thread Length
12.00mm
Tap Thread Size
M10-1.25
Square Size
8.00 mm
Shank Length
61.00 mm
65% Thread Drill Size
8.90 mm
Drill Bit Size
8.75 mm
75% Thread Drill Size
0.3438 in
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Thread Standard
Metric Fine
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Series
Prototex Synchrospeed
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, O, P, S
Measurement System
Metric
Thread Pitch
1.25 mm
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
S2126305

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 12.5 mm, 75 Percent Thread Drill Size 0.3438 in, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.