Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # 202661-M12

  • Zoro # G2890918


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M12
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202661-M12
Zoro #
G2890918
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M12
Tap Dimension Type
Metric
Overall Length
112.00mm
Shank Dia.
9.00mm
Thread Length
23.00mm
Tap Thread Size
M12-1.75
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Square Size
7.00 mm
65% Thread Drill Size
10.50 mm
Shank Length
27.00 mm
75% Thread Drill Size
10.30 mm
Drill Bit Size
10.20 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Thread Limit
6HX
Secondary Material Application ISO Code
N
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
1.75 mm
Series
Prototex TiNi
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
202661

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.