Zoro Homepage

Spiral Point Tap, Taper, 4

  • Mfr # 22267-UNC7/16

  • Zoro # G2897382


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/16"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22267-UNC7/16
Zoro #
G2897382
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Shank Dia.
5/16"
Tap Thread Size
7/16"-14
Shank Length
24.00 mm
Thread Size
7/16"-14
Square Size
6.20 mm
65% Thread Drill Size
V
Drill Bit Size
0.4060 in
55% Thread Drill Size
W
75% Thread Drill Size
U
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNC
Series
Prototex TiNi
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
14
Thread Limit
H4, H5
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
List Number
22267
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size U, Thread Limit H4/H5, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.