Spiral Point Tap, Taper, 4
Mfr # 23257-UNF7/16
Zoro # G2897881
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
7/16"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23257-UNF7/16
Zoro #
G2897881
UPC #
-
Country of Origin
Germany
Dimensions
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
4-1/16"
Thread Length
13/16"
Shank Dia.
5/16"
Tap Thread Size
7/16"-20
Square Size
6.20 mm
75% Thread Drill Size
9.95 mm
Drill Bit Size
0.3900 in
65% Thread Drill Size
10.00 mm
Shank Length
24.00 mm
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Pitch Diameter Limit
3B
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.