Zoro Homepage

Spiral Point Tap, Taper, 4

  • Mfr # 8021006-M10

  • Zoro # G2556817


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M10
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8021006-M10
Zoro #
G2556817
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M10
Tap Dimension Type
Metric
Overall Length
102.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1.5
Shank Dia.
10.00mm
Thread Length
24.00mm
Thread Size
M10x1.5
Square Size
8.00 mm
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Shank Length
61.00 mm
Drill Bit Size
8.50 mm
55% Thread Drill Size
8.90 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric
Thread Direction
Right Hand
List Number
8021006
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Prototex HSC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
6HX
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Thread Pitch
1.50 mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Carbide, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.