Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # 8121006-M8X1

  • Zoro # G2557639


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M8
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8121006-M8X1
Zoro #
G2557639
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M8
Tap Dimension Type
Metric
Overall Length
92.00mm
Tap Thread Size
M8-1
Pitch Diameter Limit
6HX
Thread Length
22.00mm
Shank Dia.
8.00mm
Square Size
6.20 mm
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00 mm
Shank Length
55.00 mm
Drill Bit Size
7.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
8121006
Cutting Direction - Machining
Right Hand
Series
Prototex HSC
Spiral Direction
Neutral
Thread Limit
6HX
Thread Pitch
1.00 mm
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Carbide, TiCN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 7.00 mm, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.