Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # A2325760-UNF1/2

  • Zoro # G2563449


product price: $59.95
/ea

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2325760-UNF1/2
Zoro #
G2563449
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Shank Dia.
3/8"
Tap Thread Size
1/2"-20
Thread Length
15/16"
Pitch Diameter Limit
3B
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Drill Bit Size
0.4530 in
Square Size
6.99 mm
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Shank Length
28.10 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Number of Pieces
1
Tap Finish
Uncoated
List Number
A2325760
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Thread Standard
UNF
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M, P, S
Thread Limit
H3
Threads per Inch
20
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 85.8 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.