Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # A2325766-UNF1/2

  • Zoro # G2563598


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2325766-UNF1/2
Zoro #
G2563598
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Shank Dia.
3/8"
Tap Thread Size
1/2"-20
Thread Length
15/16"
Pitch Diameter Limit
3B
Drill Bit Size
0.4530 in
Shank Length
28.10 mm
75% Thread Drill Size
11.40 mm
65% Thread Drill Size
11.60 mm
Square Size
6.99 mm
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
List Number
A2325766
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Primary Material Application ISO Code
M, P, S
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Class of Fit
6H
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 85.8 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.