Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # EP2026305-M16

  • Zoro # G2510809


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2026305-M16
Zoro #
G2510809
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Thread Size
M16-2
Thread Length
25.00mm
65% Thread Drill Size
9/16 in
Drill Bit Size
14.00 mm
Shank Length
42.00 mm
75% Thread Drill Size
14.00 mm
Square Size
9.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
6HX
Measurement System
Metric
Series
Prototex Eco Plus
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
2.00 mm
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Helix Angle
0 Degrees
List Number
EP2026305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.