Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # 202661-M14

  • Zoro # G2890942


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M14
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202661-M14
Zoro #
G2890942
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Shank Dia.
11.00mm
Thread Length
25.00mm
Tap Thread Size
M14-2
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Shank Length
29.00 mm
55% Thread Drill Size
12.50 mm
Thread Size
M14x2
Square Size
9.00 mm
Drill Bit Size
12.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Coarse
Thread Limit
6HX
Series
Prototex TiNi
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
2.00 mm
Helix Angle
0 Degrees
Number of Pieces
1
List Number
202661

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.