Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # 2026616-M24

  • Zoro # G2890909


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026616-M24
Zoro #
G2890909
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
160.00mm
Thread Length
36.00mm
Shank Dia.
18.00mm
Tap Thread Size
M24-3
75% Thread Drill Size
0.8281 in
Drill Bit Size
21.00 mm
Shank Length
47.00 mm
65% Thread Drill Size
27/32 in
55% Thread Drill Size
55/64 in
Thread Size
M24x3
Square Size
14.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
6HX
Shank Type - Machining
Straight
Series
Prototex TiNi
Thread Standard
Metric Coarse
Thread Pitch
3.00 mm
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
2026616

Description

Spiral Point Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, TiCN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 0.8281 in, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.