Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # 212661-M12X1

  • Zoro # G2894363


product price: $88.16
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M12
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212661-M12X1
Zoro #
G2894363
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
16.00mm
Shank Dia.
9.00mm
Tap Thread Size
M12-1
Drill Bit Size
11.00 mm
75% Thread Drill Size
11.00 mm
Square Size
7.00 mm
65% Thread Drill Size
7/16 in
Thread Size
M12x1
Shank Length
27.00 mm
55% Thread Drill Size
11.25 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00 mm
Extended Neck
Yes
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Spiral Direction
Neutral
Series
Prototex TiNi
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
212661

Description

Spiral Point Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 11.00 mm, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.