Spiral Point Tap Taper, 4 Flutes
Mfr # 212661-M14X1
Zoro # G2894451
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
M14
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212661-M14X1
Zoro #
G2894451
UPC #
-
Country of Origin
Germany
Dimensions
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
11.00mm
Thread Length
16.00mm
Tap Thread Size
M14-1
Drill Bit Size
13.00 mm
Thread Size
M14x1
Shank Length
29.00 mm
Square Size
9.00 mm
Pitch Diameter Limit
6HX
Description
Spiral Point Tap, Thread Size M14x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.