Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # 212661-M16X1

  • Zoro # G2894390


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212661-M16X1
Zoro #
G2894390
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
12.00mm
Thread Length
18.00mm
Tap Thread Size
M16-1
Shank Length
42.00 mm
Square Size
9.00 mm
Thread Size
M16x1
Drill Bit Size
15.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Thread Standard
Metric Fine
Thread Pitch
1.00 mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
N
Thread Limit
6HX
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
212661

Description

Spiral Point Tap, Thread Size M16x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, Class of Fit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.