Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # 22257-UNC1/2

  • Zoro # G2897008


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22257-UNC1/2
Zoro #
G2897008
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Thread Length
15/16"
Tap Thread Size
1/2"-13
Shank Dia.
3/8"
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Drill Bit Size
0.4250 in
Square Size
7.00 mm
Shank Length
27.00 mm
Thread Size
1/2"-13
75% Thread Drill Size
0.4219 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Series
Prototex TiNi
Threads per Inch
13
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H4
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
22257
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.