Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # 22257-UNC3/4

  • Zoro # G2896999


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22257-UNC3/4
Zoro #
G2896999
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-7/8"
Thread Length
1-3/16"
Shank Dia.
9/16"
Tap Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Drill Bit Size
0.6500 in
Square Size
11.00 mm
Thread Size
3/4"-10
Shank Length
44.00 mm
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H4, H5
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
3B
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Series
Prototex TiNi
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Threads per Inch
10
Primary Material Application ISO Code
M, P, S
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
22257
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H4/H5, Class of Fit 3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.