Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # 22267-UNC1/2

  • Zoro # G2897023


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22267-UNC1/2
Zoro #
G2897023
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Thread Size
1/2"-13
Thread Length
15/16"
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Shank Length
27.00 mm
Square Size
7.00 mm
Drill Bit Size
0.4650 in
75% Thread Drill Size
0.4219 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Class of Fit
JIS 2
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Threads per Inch
13
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H5, H6
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
List Number
22267
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5/H6, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.