Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # 7126365-M16X1.5

  • Zoro # G2556668


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7126365-M16X1.5
Zoro #
G2556668
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
200.00mm
Tap Thread Size
M16-1.5
Shank Dia.
12.00mm
Pitch Diameter Limit
6H
Thread Length
21.00mm
Drill Bit Size
14.50 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
Shank Length
49.00 mm
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
Square Size
9.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
7126365
Tap Thread Type
Metric Fine
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Prototex Sprint
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Limit
6H
Thread Pitch
1.50 mm
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
M, N, P
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.