Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # A2325760-UNF9/16

  • Zoro # G2563589


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2325760-UNF9/16
Zoro #
G2563589
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-9/16"
Pitch Diameter Limit
3B
Shank Dia.
7/16"
Tap Thread Size
9/16"-18
Thread Length
1"
Drill Bit Size
0.5080 in
65% Thread Drill Size
33/64 in
Thread Size
9/16"-18
Square Size
8.18 mm
Shank Length
29.70 mm
75% Thread Drill Size
12.90 mm
55% Thread Drill Size
13.25 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
List Number
A2325760
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Thread Limit
H3, H4
Measurement System
Fractional Inch
Class of Fit
2B
Threads per Inch
18
Extended Neck
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 91.3 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3/H4, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.