Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # AEP2326002-UNF1/2

  • Zoro # G2567472


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2326002-UNF1/2
Zoro #
G2567472
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Shank Dia.
3/8"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
2B
Thread Size
1/2"-20
Shank Length
28.10 mm
Drill Bit Size
0.4530 in
Tap Length Standard
DIN
75% Thread Drill Size
11.40 mm
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Square Size
6.99 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Hard Lube
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
List Number
AEP2326002
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Standard
UNF
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
20
Class of Fit
6H
Thread Limit
H4, H5
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H4/H5, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.