Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # AEP2326002-UNF5/8

  • Zoro # G2567481


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2326002-UNF5/8
Zoro #
G2567481
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Tap Thread Size
5/8"-18
Shank Dia.
1/2"
Pitch Diameter Limit
2B
Shank Length
44.30 mm
65% Thread Drill Size
37/64 in
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
Drill Bit Size
0.5710 in
Square Size
9.14 mm
75% Thread Drill Size
14.50 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Hard Lube
List Number
AEP2326002
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
H5, H6
Tap Shank Standard
ANSI
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Thread Standard
UNF
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5/H6, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.