Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # AS2226005-UNC3/4

  • Zoro # G2505951


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2226005-UNC3/4
Zoro #
G2505951
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-15/16"
Shank Dia.
9/16"
Tap Thread Size
3/4"-10
Thread Length
1"
Shank Length
1 27/32 in
Square Size
0.4420 in
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Tap Length Standard
DIN
75% Thread Drill Size
16.50 mm
Drill Bit Size
0.6500 in
55% Thread Drill Size
17.20 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, O, P, S
Threads per Inch
10
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Thread Limit
H6, H7
Series
Prototex Synchrospeed
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Class of Fit
2B
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNC
Helix Angle
0 Degrees
Number of Pieces
1
List Number
AS2226005

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H6/H7, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.