Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # EP2026302-M18

  • Zoro # G2510687


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2026302-M18
Zoro #
G2510687
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2.5
Thread Length
30.00mm
65% Thread Drill Size
5/8 in
75% Thread Drill Size
15.50 mm
Shank Length
44.00 mm
Square Size
11.00 mm
55% Thread Drill Size
16.20 mm
Drill Bit Size
15.50 mm
Thread Size
M18x2.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
2.50 mm
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Series
Prototex Eco Plus
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2026302

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, High Speed Steel, THL, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.