Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # EP2026302-M20

  • Zoro # G2510818


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2026302-M20
Zoro #
G2510818
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
30.00mm
Tap Thread Size
M20-2.5
Thread Size
M20x2.5
Shank Length
45.00 mm
Drill Bit Size
17.50 mm
75% Thread Drill Size
17.50 mm
Square Size
12.00 mm
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
2.50 mm
Thread Standard
Metric Coarse
Thread Limit
6HX
Spiral Direction
Neutral
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Helix Angle
0 Degrees
List Number
EP2026302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, THL, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.