Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # EP2026302-M30

  • Zoro # G2510860


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
22.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M30
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2026302-M30
Zoro #
G2510860
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
22.00mm
Tap Size
M30
Tap Dimension Type
Metric
Overall Length
180.00mm
Tap Thread Size
M30-3.5
Thread Length
42.00mm
Thread Size
M30x3.5
Square Size
18.00 mm
Shank Length
65.00 mm
Drill Bit Size
26.50 mm
75% Thread Drill Size
26.59 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Thread Limit
6HX
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Prototex Eco Plus
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
3.50 mm
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2026302

Description

Spiral Point Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, High Speed Steel, THL, Right Hand, Thread Length 42 mm, 75 Percent Thread Drill Size 26.59 mm, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.