Zoro Homepage

Spiral Point Tap, Taper 4 Flutes

  • Mfr # EP2026305-M14

  • Zoro # G2510720


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M14
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2026305-M14
Zoro #
G2510720
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M14-2
Shank Dia.
11.00mm
Thread Length
25.00mm
65% Thread Drill Size
31/64 in
Drill Bit Size
12.00 mm
Thread Size
M14x2
Square Size
9.00 mm
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm
Shank Length
29.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
2.00 mm
Series
Prototex Eco Plus
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
EP2026305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.