Spiral Point Tap Taper, 4 Flutes
Mfr # EP2026382-M16
Zoro # G2511037
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP2026382-M16
Zoro #
G2511037
UPC #
-
Country of Origin
Germany
Dimensions
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2
Shank Dia.
12.00mm
Thread Length
25.00mm
Square Size
9.00 mm
75% Thread Drill Size
14.00 mm
Thread Size
M16x2
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Drill Bit Size
14.00 mm
Pitch Diameter Limit
6HX
Description
Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt High Speed Steel, THL, Left Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.