Zoro Homepage

Spiral Point Tap, Taper 4 Flutes

  • Mfr # EP2126302-M12X1.25

  • Zoro # G2513539


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M12
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2126302-M12X1.25
Zoro #
G2513539
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
9.00mm
Tap Thread Size
M12-1.25
Thread Length
21.00mm
65% Thread Drill Size
10.94 mm
Drill Bit Size
10.75 mm
Shank Length
27.00 mm
75% Thread Drill Size
10.78 mm
Thread Size
M12x1.25
Square Size
7.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
6HX
Measurement System
Metric
Series
Prototex Eco Plus
Thread Pitch
1.25 mm
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2126302

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.78 mm, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.