Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # EP2326302-UNF1/2

  • Zoro # G2514607


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2326302-UNF1/2
Zoro #
G2514607
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
1/2"-20
Thread Length
13/16"
Shank Dia.
3/8"
Square Size
7.00 mm
Shank Length
27.00 mm
Drill Bit Size
0.4530 in
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Series
Prototex Eco Plus
Threads per Inch
20
Thread Standard
UNF
Class of Fit
6H
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
H4, H5
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2326302

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H4/H5, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.