Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # M20263-M27

  • Zoro # G2516110


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M27
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20263-M27
Zoro #
G2516110
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M27
Tap Dimension Type
Metric
Overall Length
160.00mm
Thread Length
36.00mm
Tap Thread Size
M27-3
Shank Dia.
20.00mm
Square Size
16.00 mm
Shank Length
63.00 mm
Thread Size
M27x3
65% Thread Drill Size
24.47 mm
Drill Bit Size
24.00 mm
75% Thread Drill Size
24.08 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Extended Neck
Yes
Thread Pitch
3.00 mm
Spiral Direction
Neutral
Series
Prototex X.pert M
Thread Standard
Metric Coarse
Thread Limit
6HX
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
List Number
M20263
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M27x3, Metric, Overall Length 160 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 24.08 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.