Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # M2026305-M12

  • Zoro # G2515830


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M12
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2026305-M12
Zoro #
G2515830
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M12
Tap Dimension Type
Metric
Overall Length
112.00mm
Shank Dia.
9.00mm
Thread Length
23.00mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
Drill Bit Size
10.20 mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Shank Length
29.00 mm
Square Size
7.00 mm
75% Thread Drill Size
10.30 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Series
Prototex X·pert M
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Limit
6HX
Thread Pitch
1.75 mm
Extended Neck
Yes
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
List Number
M2026305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 112 mm, High Speed Steel, TiN, Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.