Zoro Homepage

Spiral Point Tap Taper, 4 Flutes

  • Mfr # M2026306-M20

  • Zoro # G2515952


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2026306-M20
Zoro #
G2515952
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M20-2.5
Thread Length
30.00mm
Shank Dia.
16.00mm
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Thread Size
M20x2.5
Square Size
12.00 mm
Shank Length
45.00 mm
Drill Bit Size
17.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Thread Limit
D6, D7
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
2.50 mm
Series
Prototex X·pert M
Primary Material Application ISO Code
M
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M2026306

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D6/D7, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.